- Wooden Mallet
- 2 13/4" Face Diameter
- 6" Head Length
- Size Group 4
- Wood Handle
description
- Garland wooden mallets feature precision turned, hard wood heads, and are perfect for both craftsmen and production woodworkers.
| Handle Type | Straight Handle |
| Head Length | 6 in |
| Head Wt. | 22 oz |
| Size Group | 4 |
| Head Material | Wood |
| Origin | Mallets |
| Face Diameter | 2 3/4 in |
| Handle Material | Wood |
| Weight | 1.46 LB |

