- Hammer Face
- 2" Diameter
- Size 4 Rawhide Hammer Face
| Origin | Dead Blow Hammer Parts & Accessories |
| Material | Rawhide |
| Dia. | 2 in |
| Size (text) | 4 |
| Weight | 0.44 LB |
| Origin | Dead Blow Hammer Parts & Accessories |
| Material | Rawhide |
| Dia. | 2 in |
| Size (text) | 4 |
| Weight | 0.44 LB |