- Split Head Hammer
- 2" Face Diameter
- 5 3/8" Head Length
- 14" Handle
- Rawhide Hammer Face
description
- The split-head hammer does the work of six different hammers because the face can be easily changed. Six face types are available: rawhide, copper, urethane, nylon, Gar-Dur plastic and BASA. The BASA hammer has been the leading refractory hammer for decades. Used for installation and demolition of coke ovens, blast furnaces, and other applications where refractory brick (firebrick) is being installed or removed. BASA is one of the leading tools in the refractory industry.
| Handle Material | Wood |
| Head Material | Rawhide |
| Face Diameter | 2 in |
| Head Length | 5 3/8 in |
| Origin | Dead Blow Hammers |
| Head Wt. | 4 lb |
| Type | Split-Head |
| Size Group | 4 |
| Handle Type | Straight Handle |
| Handle Length | 14 in |
| Weight | 4.0 LB |

