- Replacement Mallet Handle
- Used With Rawhide, Plastic and Wooden Mallets
- 12" Long
- Size Group 4
| Length | 12 in |
| Size Group | 3 |
| Material | Wood |
| Used With | Rawhide, Plastic and Wooden Mallets |
| Origin | Hammer Handles |
| Weight | 0.5 LB |
| Length | 12 in |
| Size Group | 3 |
| Material | Wood |
| Used With | Rawhide, Plastic and Wooden Mallets |
| Origin | Hammer Handles |
| Weight | 0.5 LB |