- Replacement Mallet Handle
- Used With Split-Head Mallets
- 16" Long
- Size Group 5
| Length | 16 in |
| Used With | Split-Head Mallets |
| Origin | Hammer Handles |
| Size Group | 5 |
| Material | Wood |
| Weight | 0.63 LB |
| Length | 16 in |
| Used With | Split-Head Mallets |
| Origin | Hammer Handles |
| Size Group | 5 |
| Material | Wood |
| Weight | 0.63 LB |