Skip to content Skip to navigation menu
Model 53 Single Lip Seal with Springs

21086-3013

Model 53 Single Lip Seal with Springs
Item #101079802
  • Shaft Seal
  • 5 1/8 in Shaft Diameter
  • 7 in Housing Bore Diameter
  • 5/8 in Width
Model 53 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 5 1/8 in Shaft Diameter
  • 7 in Housing Bore Diameter
  • 5/8 in Width
Lip Base Material Nitrile
Seal Design Assembled Seal
Spring Material Stainless Steel
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Inch/Metric Inch
Construction Model 53
Case Construction Heavy-Duty Carbon Steel
Pressure [Max] 7 psi
Lip Style Internal
Lip Material Mill-Right® N
Shaft Dia. 5.125 in
Seal Application General Purpose
Misalignment Tolerance 0.015 in
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Temperature Range [Max] 200 °F
Housing Bore Dia. 7 in
Lip Type Single Lip w/Finger Spring
Surface Speed [Max] 3,000 ft/min
Weight 1.083 LB
EAN or UPC 717744003326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison