Skip to content Skip to navigation menu
Model 53 Single Lip Seal with Springs

21086-3127

Model 53 Single Lip Seal with Springs
Item #101079827
  • Shaft Seal
  • 5 3/8 in Shaft Diameter
  • 6 1/2 in Housing Bore Diameter
  • 5/8 in Width
Model 53 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 5 3/8 in Shaft Diameter
  • 6 1/2 in Housing Bore Diameter
  • 5/8 in Width
Spring Material Stainless Steel
Case Construction Heavy-Duty Carbon Steel
Lip Style Internal
Housing Bore Dia. 6 1/2 in
Lip Type Single Lip w/Finger Spring
Lip Base Material Nitrile
Construction Model 53
Temperature Range [Min] -40 °F
Misalignment Tolerance 0.015 in
Temperature Range [Max] 200 °F
Seal Design Assembled Seal
Surface Speed [Max] 3,000 ft/min
Lip Material Mill-Right® N
Shaft Dia. 5.375 in
Inch/Metric Inch
Pressure [Max] 7 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.005@3000
Cover/Compensation Ring/Plate Required No
Seal Application General Purpose
Weight 0.765 LB
EAN or UPC 717744081034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison