- Shaft Seal
- 14 in Shaft Diameter
- 15 3/4 in Housing Bore Diameter
- 11/16 in Width
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 7 psi |
| Construction | Model 64 |
| Spacer Size | 1/8 in |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Surface Speed [Max] | 7,000 ft/min |
| Shaft Dia. | 14 in |
| Lip Material | Mill-Right® N |
| Lip Base Material | Nitrile |
| Seal Application | Severe Service |
| Spacer Material | Steel |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 15 3/4 in |
| Inch/Metric | Inch |
| Seal Design | Assembled Seal |
| Case Construction | Heavy-Duty Carbon Steel |
| Misalignment Tolerance | 0.125 in |
| Weight | 3.87 LB |
| EAN or UPC | 717744788773 |

