- Model 64 Single Lip Seal w/Dual Springs
- Internal Single Lip w/ Dual Springs
- Mill-Right® N
- 14 1/4" x 15 3/4" x 0.688"
| Lip Material | Mill-Right® N |
| Construction | Model 64 |
| Seal Application | Severe Service |
| Inch/Metric | Inch |
| Housing Bore Dia. | 15 3/4 in |
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/ Dual Springs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
| Lip Style | Internal |
| Temperature Range [Max] | 200 °F |
| Pressure [Max] | 7 psi |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Max] | 7,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 14.25 in |
| Weight | 3.32 LB |

