Skip to content Skip to navigation menu
Model 64 Single Lip Seal with Springs

21238-4343

Model 64 Single Lip Seal with Springs
Item #101083600
  • Shaft Seal
  • 28 in Shaft Diameter
  • 29 1/2 in Housing Bore Diameter
  • 3/4 in Width
Model 64 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 28 in Shaft Diameter
  • 29 1/2 in Housing Bore Diameter
  • 3/4 in Width
Spring Material Combination Stainlees Steel Garter & Finger
Case Construction Heavy-Duty Carbon Steel
Lip Style Internal
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Combination Garter & Finger Spring
Surface Speed [Max] 7,000 ft/min
Lip Material Mill-Right® N
Seal Application Severe Service
Shaft Dia. 28 in
Lip Base Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.125@5000, 0.093@7000
Seal Design Assembled Seal
Pressure [Max] 7 psi
Cover/Compensation Ring/Plate Required No
Construction Model 64
Temperature Range [Max] 200 °F
Inch/Metric Inch
Misalignment Tolerance 0.125 in
Housing Bore Dia. 29 1/2 in
Weight 7.34 LB
EAN or UPC 717744019037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison