- Shaft Seal
- 11 1/2 in Shaft Diameter
- 13 1/2 in Housing Bore Diameter
- 13/16 in Width
| Seal Design | Assembled Seal |
| Case Construction | Heavy-Duty Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.125@5000, 0.093@7000 |
| Housing Bore Dia. | 13 1/2 in |
| Lip Style | Internal |
| Construction | Model 64 |
| Lip Material | Silicone |
| Lip Base Material | Silicone |
| Surface Speed [Max] | 7,000 ft/min |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Spring Material | Combination Stainlees Steel Garter & Finger |
| Shaft Dia. | 11.5 in |
| Temperature Range [Min] | -75 °F |
| Seal Application | Severe Service |
| Misalignment Tolerance | 0.125 in |
| Temperature Range [Max] | 350 °F |
| Weight | 4.48 LB |
| EAN or UPC | 717744020293 |

