- Shaft Seal
- 36 3/4 in Shaft Diameter
- 38 3/4 in Housing Bore Diameter
- 7/8 in Width
| Inch/Metric | Inch |
| Housing Bore Dia. | 38 3/4 in |
| Construction | Model 64 |
| Seal Design | Assembled Seal |
| Pressure [Max] | 7 psi |
| Seal Application | Severe Service |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 36.75 in |
| Misalignment Tolerance | 0.125 in |
| Lip Material | Mill-Right® ES |
| Surface Speed [Max] | 7,000 ft/min |
| Lip Base Material | Hydrogenated Nitrile |
| Lip Type | Single Lip w/Combination Garter & Finger Spring |
| Weight | 17.04 LB |
| EAN or UPC | 717744795672 |

