- Inch
- 85.512 in Minimum Shaft Diameter
- Split Construction
- Nitrile Lip Material
- Single Lip Style
| Overall Free Width | 0.969 in |
| Shaft Dia. [Max] | 85.512 in |
| Shaft Dia. [Min] | 85.512 in |
| Assembled Width Tolerance | 0.156 in |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Type | Face Seal |
| Temperature Range [Max] | 200 °F |
| Model | 143A2 |
| Clamp Height | 0.694 in |
| Construction | SPLIT |
| Min. Face Diameter | 87.262 in |
| Seal Type | Excluder Seal |
| Lip Material | Nitrile |
| Max. Face Bore | 85.903 in |
| Shaft Contact Width | 0.563 in |
| Assembled Cross Section | 0.656 in |
| Inch/Metric | Inch |
| Lip Style | Single Lip |
| Assembled Width | 0.781 in |
| Temperature Range [Min] | -40 °F |
| Weight | 6.94 LB |
| EAN or UPC | 717744808327 |

