- Shaft Seal
- 1.437 in Shaft Diameter
- 2 3/8 in Housing Bore Diameter
- 3/8 in Width
| Lip Material | Carbon Filled PTFE |
| Housing Bore Dia. | 2 3/8 in |
| Lip Base Material | Carbon Filled PTFE |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel |
| Lip Type | Single Machined Lip w/Garter Spring |
| Pressure [Max] | 7 psi |
| Construction | Model 62 |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Temperature Range [Min] | -120 °F |
| Seal Application | Rotating, Strong Chemical/Cryogenic Services |
| Case Construction | Carbon Steel |
| Inch/Metric | Inch |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 1.437 in |
| Weight | 0.11 LB |

