- Shaft Seal
- 4.724 in Shaft Diameter
- 5.906 in Housing Bore Diameter
- 0.472 in Width
| Housing Bore Dia. | 5.906 in |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Pressure [Max] | 150 psi |
| Seal Design | Assembled Design |
| Surface Speed [Max] | 2,000 ft/min |
| Case Construction | Stainless Steel |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min |
| Construction | Model 61 |
| Lip Type | Single Lip w/o Spring |
| Lip Base Material | PTFE |
| Seal Application | High Pressure |
| Shaft Dia. | 4.724 in |
| Temperature Range [Min] | -120 °F |
| Lip Material | GYLON |
| Temperature Range [Max] | 400 °F |
| Weight | 0.27 LB |
| EAN or UPC | 717744760250 |

