Skip to content Skip to navigation menu
Garlock24600-3606

24600-3606

Model 26 Single Lip Seal with Springs
Item #101078805
  • Shaft Seal
  • 8 1/4 in Shaft Diameter
  • 9 1/2 in Housing Bore Diameter
  • 5/8 in Width
Garlock24600-3606
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 8 1/4 in Shaft Diameter
  • 9 1/2 in Housing Bore Diameter
  • 5/8 in Width
Pressure [Max] 7 psi
Case Construction Molded Rubber w/ Reinforced OD
Seal Application High Performance
Surface Speed [Max] 5,000 ft/min
Housing Bore Dia. 9 1/2 in
Lip Material Mill-Right® N
Temperature Range [Max] 200 °F
Inch/Metric Inch
Lip Style Reverse Lip
Spring Material Stainless Steel
Cover/Compensation Ring/Plate Required No
Construction Model 26
Seal Design Solid Seal
Misalignment Tolerance 0.015 in
Lip Base Material Nitrile
Shaft Dia. 8.25 in
Lip Type Single Bevel Lip w/Spring
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.008@5000
Weight 0.71 LB
EAN or UPC 717744035983
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison