- Shaft Seal
- 45 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 8 mm Width
| Lip Style | Reverse Lip |
| Construction | Model 26 |
| Lip Type | Single Bevel Lip w/Spring |
| Lip Base Material | Fluoroelastomer |
| Misalignment Tolerance | 0.38 mm |
| Temperature Range [Min] | -22 °F |
| Seal Application | High Performance |
| Lip Material | Mill-Right® V |
| Inch/Metric | Metric |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Spring Material | Stainless Steel |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 62 mm |
| Seal Design | Solid Seal |
| Shaft Dia. | 45 mm |
| Surface Speed [Max] | 5,000 ft/min |
| Weight | 0.289 LB |
| EAN or UPC | 717744037598 |

