Skip to content Skip to navigation menu
Garlock24608-6395

24608-6395

Model 26R1 Double Lip Seal with Springs
Item #115235624
  • Shaft Seal
  • 11 in Shaft Diameter
  • 13 in Housing Bore Diameter
  • 3/4 in Width
Garlock24608-6395
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 11 in Shaft Diameter
  • 13 in Housing Bore Diameter
  • 3/4 in Width
Inch/Metric Inch
Lip Material Mill-Right® N
Seal Design Split Seal
Temperature Range [Max] 200 °F
Seal Application High Performance
Shaft Dia. 11 in
Misalignment Tolerance 0.015 in
Surface Speed [Max] 5,000 ft/min
Temperature Range [Min] -40 °F
Case Construction Molded Rubber w/ Reinforced OD
Lip Style Reverse Lip
Spring Material Stainless Steel
Housing Bore Dia. 13 in
Lip Base Material Nitrile
Construction Model 26R1
Lip Type Dual Bevel Lip w/Spring
Weight 1.506 LB
EAN or UPC 717744140243
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison