Skip to content Skip to navigation menu
Garlock24610-5077

24610-5077

Model 26 Single Lip Seal with Springs
Item #101079005
  • Shaft Seal
  • 16 in Shaft Diameter
  • 18 in Housing Bore Diameter
  • 7/8 in Width
Garlock24610-5077
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 16 in Shaft Diameter
  • 18 in Housing Bore Diameter
  • 7/8 in Width
Shaft Dia. 16 in
Lip Material Mill-Right® N
Temperature Range [Min] -40 °F
Inch/Metric Inch
Pressure [Max] 7 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@2000, 0.008@5000
Cover/Compensation Ring/Plate Required Yes
Lip Type Single Bevel Lip w/Spring
Lip Base Material Nitrile
Spring Material Stainless Steel
Temperature Range [Max] 200 °F
Construction Model 26
Case Construction Molded Rubber w/ Reinforced OD
Seal Design Split Seal
Seal Application High Performance
Housing Bore Dia. 18 in
Misalignment Tolerance 0.015 in
Lip Style Reverse Lip
Surface Speed [Max] 5,000 ft/min
Weight 1.89 LB
EAN or UPC 717744173333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison