- Model 26R1 Dual Lip Seal
- Internal Dual Lip w/One Spring
- Mill-Right® V
- 100 mm x 130 mm x 13 mm
| Lip Style | Internal |
| Seal Design | Molded Design |
| Construction | Model 26R1 |
| Case Construction | Rubber w/Reinforced Heel |
| Seal Application | General Purpose |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 100 mm |
| Temperature Range [Min] | -22 °F |
| Lip Material | Mill-Right® V |
| Inch/Metric | Metric |
| Housing Bore Dia. | 130 mm |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
| Temperature Range [Max] | 400 °F |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Stainless Steel Finger |
| Weight | 0.215 LB |
| EAN or UPC | 717744079833 |

