- Model 26R1 Dual Lip Seal
- Internal Dual Lip w/One Spring
- Mill-Right® V
- 230 mm x 260 mm x 15 mm
| Spring Material | Stainless Steel Finger |
| Shaft Dia. | 230 mm |
| Lip Material | Mill-Right® V |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -22 °F |
| Seal Application | General Purpose |
| Surface Speed [Max] | 5,000 ft/min |
| Inch/Metric | Metric |
| Case Construction | Rubber w/Reinforced Heel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
| Housing Bore Dia. | 260 mm |
| Construction | Model 26R1 |
| Seal Design | Molded Design |
| Temperature Range [Max] | 400 °F |
| Pressure [Max] | 7 psi |
| Weight | 0.85 LB |
| EAN or UPC | 717744084240 |

