- Shaft Seal
- 10 in Shaft Diameter
- 11.252 in Housing Bore Diameter
- 5/8 in Width
| Seal Application | Severe Service |
| Inch/Metric | Inch |
| Shaft Dia. | 10 in |
| Lip Style | Reverse Lip |
| Lip Material | Mill-Right® N |
| Misalignment Tolerance | 0.047 in @ 5000 ft/min, 0.093 in @ 2500 ft/min |
| Seal Design | Assembled Design |
| Construction | Model 59 |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Type | Single Bevel Lip w/Spring |
| Lip Base Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 11.252 in |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 200 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Weight | 0.77 LB |
| EAN or UPC | 191074014663 |

