- 58 mm Shaft Diameter
- 90 mm Housing Bore
- 15.9 mm Width
- Flanged, Standard Style
| Inch/Metric | Metric |
| Rotor/Stator Material | Graphite Filled PTFE |
| Housing Bore | 90 mm |
| O-Ring Material | FKM |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.38 mm |
| Pressure Tolerance | Ambient |
| Style | Flanged Standard |
| Misalignment Size | ± 0.4 mm |
| Shaft Dia. | 58 mm |
| Temperature Range [Min] | -22 °F |
| Weight | 0.352 LB |
| EAN or UPC | 717744105730 |

