- 2.188 in Shaft Diameter
- 2.825 in Housing Bore
- 1 1/8 in Width
- Split Pillow Block, Standard Style
| Style | Split Pillow Block Standard |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 2.188 in |
| Temperature Range [Max] | 400 °F |
| Housing Bore | 2.825 in |
| Misalignment Size | ± 0.015 in |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| O-Ring Material | FKM |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Stainless Steel Filled PTFE |
| Weight | 0.163 LB |
| EAN or UPC | 717744112905 |

