- Model 21 Single Lip Split Seal
- Internal Single Lip w/Spring
- Silicone
- 9" x 10" x 1/2"
| Temperature Range [Min] | -75 °F |
| Seal Application | General Purpose |
| Case Construction | Molded Rubber |
| Pressure [Max] | N/A |
| Lip Material | Silicone |
| Surface Speed [Max] | 1,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 9 in |
| Construction | Model 21 |
| Seal Design | Split Seal |
| Housing Bore Dia. | 10 in |
| Spring Material | Stainless Steel Finger |
| Temperature Range [Max] | 350 °F |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | Yes |
| Weight | 0.65 LB |

