Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-1923

Model 23 Single Lip Seal with Springs
Item #101074904
  • Shaft Seal
  • 17 in Shaft Diameter
  • 18 1/4 in Housing Bore Diameter
  • 3/4 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 17 in Shaft Diameter
  • 18 1/4 in Housing Bore Diameter
  • 3/4 in Width
Shaft Dia. 17 in
Lip Type Single Lip w/Spring
Lip Material Mill-Right® N
Seal Application General Purpose
Lip Style Internal
Temperature Range [Min] -40 °F
Seal Design Split Seal
Misalignment Tolerance 0.01 in
Construction Model 23
Lip Base Material Nitrile
Housing Bore Dia. 18 1/4 in
Case Construction Molded Rubber OD
Spring Material Stainless Steel
Inch/Metric Inch
Surface Speed [Max] 2,000 ft/min
Pressure [Max] N/A
Temperature Range [Max] 200 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Cover/Compensation Ring/Plate Required Yes
Weight 2.67 LB
EAN or UPC 717744098223
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison