Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-3179

Model 23 Single Lip Seal with Springs
Item #101075468
  • Shaft Seal
  • 5 1/2 in Shaft Diameter
  • 6 5/8 in Housing Bore Diameter
  • 1/2 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 5 1/2 in Shaft Diameter
  • 6 5/8 in Housing Bore Diameter
  • 1/2 in Width
Lip Base Material Nitrile
Lip Style Internal
Construction Model 23
Pressure [Max] N/A
Inch/Metric Inch
Shaft Dia. 5.5 in
Housing Bore Dia. 6 5/8 in
Case Construction Molded Rubber OD
Lip Material Mill-Right® N
Spring Material Stainless Steel
Misalignment Tolerance 0.01 in
Surface Speed [Max] 2,000 ft/min
Seal Application General Purpose
Seal Design Split Seal
Temperature Range [Max] 200 °F
Cover/Compensation Ring/Plate Required Yes
Lip Type Single Lip w/Spring
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Weight 0.434 LB
EAN or UPC 717744050207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison