Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-4595

Model 23 Single Lip Seal with Springs
Item #101076177
  • Shaft Seal
  • 6 7/16 in Shaft Diameter
  • 7 1/2 in Housing Bore Diameter
  • 5/8 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 6 7/16 in Shaft Diameter
  • 7 1/2 in Housing Bore Diameter
  • 5/8 in Width
Pressure [Max] N/A
Cover/Compensation Ring/Plate Required Yes
Housing Bore Dia. 7 1/2 in
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Inch/Metric Inch
Seal Application General Purpose
Case Construction Molded Rubber OD
Lip Material Mill-Right® N
Lip Type Single Lip w/Spring
Lip Style Internal
Misalignment Tolerance 0.01 in
Temperature Range [Max] 200 °F
Seal Design Split Seal
Surface Speed [Max] 2,000 ft/min
Construction Model 23
Spring Material Stainless Steel
Temperature Range [Min] -40 °F
Lip Base Material Nitrile
Shaft Dia. 6.4375 in
Weight 0.491 LB
EAN or UPC 717744053901
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison