Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-6671

Model 23 Single Lip Seal with Springs
Item #100749027
  • Shaft Seal
  • 48 in Shaft Diameter
  • 50 in Housing Bore Diameter
  • 13/16 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 48 in Shaft Diameter
  • 50 in Housing Bore Diameter
  • 13/16 in Width
Case Construction Molded Rubber OD
Lip Material Mill-Right® N
Spring Material Stainless Steel
Temperature Range [Min] -40 °F
Lip Base Material Nitrile
Shaft Dia. 48 in
Cover/Compensation Ring/Plate Required Yes
Lip Style Internal
Housing Bore Dia. 50 in
Pressure [Max] N/A
Inch/Metric Inch
Surface Speed [Max] 2,000 ft/min
Temperature Range [Max] 200 °F
Construction Model 23
Lip Type Single Lip w/Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Seal Application General Purpose
Seal Design Split Seal
Misalignment Tolerance 0.01 in
Weight 6.545 LB
EAN or UPC 717744059187
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison