Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25003-9880

Model 23 Single Lip Seal with Springs
Item #101077959
  • Shaft Seal
  • 5 7/8 in Shaft Diameter
  • 7 1/8 in Housing Bore Diameter
  • 0.455 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 5 7/8 in Shaft Diameter
  • 7 1/8 in Housing Bore Diameter
  • 0.455 in Width
Lip Style Internal
Lip Type Single Lip w/Spring
Lip Material Mill-Right® N
Construction Model 23
Case Construction Molded Rubber OD
Seal Design Split Seal
Shaft Dia. 5.875 in
Spring Material Stainless Steel
Cover/Compensation Ring/Plate Required Yes
Housing Bore Dia. 7 1/8 in
Lip Base Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Inch/Metric Inch
Pressure [Max] N/A
Surface Speed [Max] 2,000 ft/min
Temperature Range [Max] 200 °F
Seal Application General Purpose
Misalignment Tolerance 0.01 in
Temperature Range [Min] -40 °F
Weight 0.262 LB
EAN or UPC 717744064716
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison