- Shaft Seal
- 1.187 in Shaft Diameter
- 1.437 in Housing Bore Diameter
- 1/8 in Width
| Case Construction | Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Lip Material | Nitrile |
| Construction | Model 71 |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min |
| Seal Design | Bonded Solid Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1.437 in |
| Lip Base Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000 |
| Inch/Metric | Inch |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 1.187 in |
| Lip Style | Internal |
| Surface Speed [Max] | 1,000 ft/min |
| Pressure [Max] | 7 psi |
| Weight | 0.03 LB |
| EAN or UPC | 717744195373 |

