- Model 71 Single Lip Seal
- Internal Single Lip w/o Spring
- Silicone
- 3 1/2" x 4.063" x 0.109"
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.063 in |
| Temperature Range [Min] | -75 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000 |
| Lip Material | Silicone |
| Seal Design | Bonded Design |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 1,000 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 3.5 in |
| Temperature Range [Max] | 350 °F |
| Construction | Model 71 |
| Seal Application | General Purpose |
| Weight | 0.07 LB |
| EAN or UPC | 717744583415 |

