- Shaft Seal
- 4 in Shaft Diameter
- 5 1/8 in Housing Bore Diameter
- 1/2 in Width
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.015 in @ 500 ft/min |
| Lip Type | Single & Dust Lip w/o Spring |
| Lip Base Material | Fluoroelastomer |
| Surface Speed [Max] | 500 ft/min |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 5 1/8 in |
| Construction | Model 57 |
| Seal Design | Solid Design |
| Shaft Dia. | 4 in |
| Case Construction | Carbon Steel |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Seal Application | High Performance |
| Lip Style | Internal |
| Lip Material | Mill-Right® V |
| Temperature Range [Min] | -22 °F |
| Pressure [Max] | 7 psi |
| Weight | 0.456 LB |
| EAN or UPC | 717744129514 |

