- Model 87 Severe Service Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 620 mm x 670 mm x 22 mm
| Housing Bore Dia. | 670 mm |
| Spring Material | Carbon Steel Garter Encapsulared |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
| Shaft Dia. | 620 mm |
| Temperature Range [Min] | -40 °F |
| Construction | Model 87 |
| Case Construction | Rubber Covered Steel Ring |
| Temperature Range [Max] | 200 °F |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Lip Material | Mill-Right® N |
| Seal Design | Molded Design |
| Surface Speed [Max] | 5,000 ft/min |
| Inch/Metric | Metric |
| Pressure [Max] | 7 psi |
| Seal Application | Severe Service |
| Weight | 5.9 LB |
| EAN or UPC | 717744594053 |

