- 8 3/4 in Shaft Diameter
- 10 1/4 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
| Housing Bore | 10.25 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Style | Flanged Standard |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 8.75 in |
| Temperature Range [Max] | 400 °F |
| Rotor/Stator Material | Glass Filled PTFE |
| Weight | 0.34 LB |
| EAN or UPC | 717744600037 |

