- 1 in Shaft Diameter
- 2 in Housing Bore
- 0.64 in Width
- Flangeless, Standard Style
| Axial Motion | 0.015 in |
| Pressure Tolerance | Ambient |
| Style | Flangeless Standard |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Temperature Range [Min] | -22 °F |
| Misalignment Size | ± 0.02 in |
| Rotor/Stator Material | Glass Filled PTFE |
| Housing Bore | 2 in |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Weight | 0.241 LB |
| EAN or UPC | 191074033473 |

