- 1.772 in Shaft Diameter
- 3.021 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Glass Filled PTFE |
| Style | Flanged Standard |
| O-Ring Material | PTFE Encapsulated FKM |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Inch/Metric | Inch |
| Housing Bore | 3.021 in |
| Shaft Dia. | 1.772 in |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 400 °F |
| Weight | 0.289 LB |

