- 1.688 in Shaft Diameter
- 2.313 in Housing Bore
- 1.173 in Width
- Split Pillow Block Style
- Solid Construction
| Shaft Dia. | 1.688 in |
| Temperature Range [Min] | -22 °F |
| Unitizing Ring Material | Filled PTFE |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Axial Motion | 0.025 in |
| Rotor/Stator Material | Bronze |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Housing Bore | 2.313 in |
| Temperature Range [Max] | 400 °F |
| Seal Type | Labyrinth |
| Construction | Solid |
| Style | Split Pillow Block |
| Surface Speed [Nom] | 12,000 ft/min |
| Weight | 1.25 LB |
| EAN or UPC | 717744589752 |

