- 150 lb Ring Seal
- 1 1/2" Nominal Pipe Size
| Material | 304 Stainless Steel |
| Design | RW-150# |
| Inch/Metric | Inch |
| Size | 1 1/2 in |
| Outer Ring O.D. | 3.375 in |
| Sealing Element I.D. | 1.625 in |
| Sealing Element O.D. | 2.25 in |
| Weight | 2.0 LB |
| Material | 304 Stainless Steel |
| Design | RW-150# |
| Inch/Metric | Inch |
| Size | 1 1/2 in |
| Outer Ring O.D. | 3.375 in |
| Sealing Element I.D. | 1.625 in |
| Sealing Element O.D. | 2.25 in |
| Weight | 2.0 LB |