- 150 lb Ring Gasket
- 1" Nominal Pipe Size
| Outer Ring O.D. | 2.625 in |
| Sealing Element O.D. | 1.625 in |
| Sealing Element I.D. | 1.125 in |
| Size | 1 in |
| Design | RW-150# |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Weight | 2.0 LB |
| Outer Ring O.D. | 2.625 in |
| Sealing Element O.D. | 1.625 in |
| Sealing Element I.D. | 1.125 in |
| Size | 1 in |
| Design | RW-150# |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Weight | 2.0 LB |