- 150 lb Ring Gasket
- 18" Nominal Pipe Size
| Size | 18 in |
| Material | 304 Stainless Steel |
| Outer Ring O.D. | 21.625 in |
| Sealing Element I.D. | 17.25 in |
| Design | RW-150# |
| Inch/Metric | Inch |
| Sealing Element O.D. | 19 in |
| Weight | 2.0 LB |
| Size | 18 in |
| Material | 304 Stainless Steel |
| Outer Ring O.D. | 21.625 in |
| Sealing Element I.D. | 17.25 in |
| Design | RW-150# |
| Inch/Metric | Inch |
| Sealing Element O.D. | 19 in |
| Weight | 2.0 LB |