- 150 lb Ring Gasket
- 2" Nominal Pipe Size
| Outer Ring O.D. | 4.125 in |
| Size | 2 in |
| Design | RW-150# |
| Sealing Element O.D. | 2.875 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Sealing Element I.D. | 2.125 in |
| Weight | 2.0 LB |
| Outer Ring O.D. | 4.125 in |
| Size | 2 in |
| Design | RW-150# |
| Sealing Element O.D. | 2.875 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Sealing Element I.D. | 2.125 in |
| Weight | 2.0 LB |