- 300, 400, and 600 lbd Ring Gasket
- 3" Nominal Pipe Size
| Material | 304 Stainless Steel |
| Sealing Element O.D. | 3.9375 in |
| Design | RW-300/400/600# |
| Sealing Element I.D. | 3.3125 in |
| Inch/Metric | Inch |
| Size | 3 in |
| Outer Ring O.D. | 5.875 in |
| Weight | 2.0 LB |
| Material | 304 Stainless Steel |
| Sealing Element O.D. | 3.9375 in |
| Design | RW-300/400/600# |
| Sealing Element I.D. | 3.3125 in |
| Inch/Metric | Inch |
| Size | 3 in |
| Outer Ring O.D. | 5.875 in |
| Weight | 2.0 LB |