- 300 lb Ring Gasket
- 4" Nominal Pipe Size
| Material | 304 Stainless Steel |
| Outer Ring O.D. | 7.125 in |
| Size | 4 in |
| Sealing Element I.D. | 4.3125 in |
| Sealing Element O.D. | 5.1875 in |
| Inch/Metric | Inch |
| Design | RW-300# |
| Weight | 2.0 LB |
| Material | 304 Stainless Steel |
| Outer Ring O.D. | 7.125 in |
| Size | 4 in |
| Sealing Element I.D. | 4.3125 in |
| Sealing Element O.D. | 5.1875 in |
| Inch/Metric | Inch |
| Design | RW-300# |
| Weight | 2.0 LB |