- 150 lbd Ring Gasket
- 6" Nominal Pipe Size
| Sealing Element I.D. | 6.3125 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Sealing Element O.D. | 7.1875 in |
| Size | 6 in |
| Design | RW-150# |
| Outer Ring O.D. | 8.75 in |
| Weight | 2.0 LB |
| Sealing Element I.D. | 6.3125 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Sealing Element O.D. | 7.1875 in |
| Size | 6 in |
| Design | RW-150# |
| Outer Ring O.D. | 8.75 in |
| Weight | 2.0 LB |