- 300 lb Ring Gasket
- 8" Nominal Pipe Size
| Outer Ring O.D. | 12.125 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Sealing Element I.D. | 8.25 in |
| Sealing Element O.D. | 9.9375 in |
| Design | RW-300# |
| Size | 8 in |
| Weight | 2.0 LB |
| Outer Ring O.D. | 12.125 in |
| Inch/Metric | Inch |
| Material | 304 Stainless Steel |
| Sealing Element I.D. | 8.25 in |
| Sealing Element O.D. | 9.9375 in |
| Design | RW-300# |
| Size | 8 in |
| Weight | 2.0 LB |