- 150 lb Ring Gasket
- 1" ID
- 2" OD
| Inch/Metric | Inch |
| Sealing Element O.D. | 2 in |
| Material | PTFE w/ Glass Microspheres |
| Sealing Element I.D. | 1 in |
| Design | Ring Gasket-150# |
| Size | 2 in |
| Outer Ring O.D. | 2 in |
| Weight | 2.0 LB |
| Inch/Metric | Inch |
| Sealing Element O.D. | 2 in |
| Material | PTFE w/ Glass Microspheres |
| Sealing Element I.D. | 1 in |
| Design | Ring Gasket-150# |
| Size | 2 in |
| Outer Ring O.D. | 2 in |
| Weight | 2.0 LB |