- Replacement Nozzle
- 1" (NPT) Inlet
- 1" Outlet
| Designated Fluid | Diesel |
| Nozzle Type | Manual Straight |
| Outlet | 1 in |
| Inlet Size | 1 in NPT |
| Weight | 1.5 LB |
| Designated Fluid | Diesel |
| Nozzle Type | Manual Straight |
| Outlet | 1 in |
| Inlet Size | 1 in NPT |
| Weight | 1.5 LB |