- Replacement Nozzle
- 3/4" (NPT) Inlet
- 3/4" Outlet
| Outlet | 3/4 in |
| Nozzle Type | Manual Straight |
| Designated Fluid | Gasoline |
| Inlet Size | 3/4 in NPT |
| Weight | 1.5 LB |
| Outlet | 3/4 in |
| Nozzle Type | Manual Straight |
| Designated Fluid | Gasoline |
| Inlet Size | 3/4 in NPT |
| Weight | 1.5 LB |