- 60 Series Rotary Vane Pump
- 14 gal/min [Max]
- 1/4 hp
features
- Sintered bronze vanes out perform and outlast competitive pumps with plastic vanes
- Rugged direct drive rotary vane design provides 43% higher lift capacity
- Piston bypass valve saves wear when idling to prolong pump life
- Internal check valve allows you to start pumping immediately
- Pressure relief valve relieves expansion pressure buildup and protects pump seals
- Telescoping suction pipe adjusts from 23 1/2" to 42 1/2" in length
- Easy access 30-mesh stainless steel strainer
| Flow [Max] | 14 gal/min |
| Hose Length | 12 ft |
| Amps [Max] | 16 A |
| Nozzle Type | 3/4 in Auto Self-Closing |
| Voltage | 12 |
| Housing Material | Cast Iron |
| Pump Type | Rotary Vane |
| Weight | 50.0 LB |

